References
SKF:99552
Rubix:130A9283
Manufacturer :503971
EAN:0085311043113


Technical specifications
| Inner diameter | 140 mm |
|---|---|
| Flange width | 20.5 mm |
| Material | corrosion resistant steel |
Product details : SKF SPEEDI-SLEEVE CR 99552
Shaft repair sleeve, speedi-sleeve
Technical specifications
Attributes
| Logistic Weight | 292,1 g |
|---|---|
| Inner diameter | 140 mm |
| Flange width | 20.5 mm |
| Material | corrosion resistant steel |
| Minimum length | 140.56 mm |
Show UNSPSC/ECL@SS
£ 132.41 excl. VAT
/ Each
£ 158.89 incl. VAT
- Delivery usually within ( 3 ) days