Speedi Sleeve
Inner diameter | 40 mm |
---|---|
Flange width | 9.91 mm |
Material | Corrosion resistant Steel |
Logistic Weight | 39 g |
---|---|
Inner diameter | 40 mm |
Flange width | 9.91 mm |
Material | Corrosion resistant Steel |
Minimum length | 40.56 mm |
Usually arrives within 14 working days