References
SKF:99273
Rubix:129A4932
Manufacturer :504088
EAN:0085311042116


Technical specifications
| Inner diameter | 69.67 mm |
|---|---|
| Flange width | 19.84 mm |
| Material | corrosion resistant steel |
Product details : SKF SPEEDI-SLEEVE 99273SLEEVE
Shaft repair sleeve, speedi-sleeve
Technical specifications
Attributes
| Logistic Weight | 88,9 g |
|---|---|
| Inner diameter | 69.67 mm |
| Flange width | 19.84 mm |
| Material | corrosion resistant steel |
| Minimum length | 70.23 mm |
Show UNSPSC/ECL@SS
£ 61.32 excl. VAT
/ Each
£ 73.58 incl. VAT
- Delivery usually within ( 3 ) days