MECALINE 864135 REPAIR SLEEVE 40X46,9X9,9X12,9 STAINLESS ST.


Repair sleeves

References
mecaline:864135
rubix:218A1661
ean:3660338185939
brand logo
brand logo
Technical specifications
Inner diameter40 mm
Flange width46.9 mm
Materialstainless steel
See all Specifications

Product details : MECALINE 864135 REPAIR SLEEVE 40X46,9X9,9X12,9 STAINLESS ST.


These repair sleeves are intended for repairing shafts. .
Contains a metal sleeve and its fixing socket. .
Follow closely the instructions in the box.

Strengths

Very thin stainless steel with excellent surface condition, designed to accept the seal ring

Technical specifications


Attributes
Inner diameter40 mm
Flange width46.9 mm
Materialstainless steel
Minimum length13 mm
Show UNSPSC/ECL@SS
£ 11.81 excl. VAT
/ Each
£ 14.17 incl. VAT
  • Usually arrives within 14 working days