Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft protective sleeve
SKF 99196 SPEEDI-SLEEVE
SKF 99196 SPEEDI-SLEEVE
Speedi Sleeve
References
skf:
99196
rubix:
182013
manufacturer :
504133
ean:
0085311041706
Technical specifications
Inner diameter
50
mm
Flange width
14
mm
Material
Steel
See all Specifications
Product details
Technical specifications
Product details : SKF 99196 SPEEDI-SLEEVE
Shaft repair sleeve shaft repair sleeve, Speedi-Sleeve
Technical specifications
Attributes
Logistic Weight
58
g
Inner diameter
50
mm
Flange width
14
mm
Material
Steel
Minimum length
49.911
mm
Maximum length
50.063
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
53.76
excl. VAT
/
Each
£
64.51
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SKF SPEEDI-SLEEVE 99374SLEEVE
MECALINE 864134 REPAIR SLEEVE 38X45,2X13X17 STAINLESS ST.
SKF SPEEDI-SLEEVE 99317SLEEVE
SKF SPEEDI-SLEEVE 99256SLEEVE
SKF SPEEDI-SLEEVE 99227SLEEVE
SKF SPEEDI-SLEEVE 99241SLEEVE
SKF SPEEDI-SLEEVE 99334SLEEVE
SKF SPEEDI-SLEEVE 99225SLEEVE
SKF SPEEDI-SLEEVE 99189SLEEVE
MECALINE 864137 REPAIR SLEEVE 45X53X14X17 STAINLESS ST.
SKF SPEEDI-SLEEVE 99215SLEEVE
SKF SPEEDI-SLEEVE 99210SLEEVE
SKF SPEEDI-SLEEVE 99640SLEEVE
SKF SPEEDI-SLEEVE 99473SLEEVE
SKF SPEEDI-SLEEVE 99250SLEEVE