References
SKF:99317
Rubix:130A9303
Manufacturer :504062
EAN:0085311042352


Technical specifications
| Inner diameter | 79.98 mm |
|---|---|
| Flange width | 15.01 mm |
| Material | corrosion resistant steel |
Product details : SKF SPEEDI-SLEEVE 99317SLEEVE
Shaft repair sleeve shaft repair sleeve, Speedi-Sleeve
Technical specifications
Attributes
| Logistic Weight | 117 g |
|---|---|
| Inner diameter | 79.98 mm |
| Flange width | 15.01 mm |
| Material | corrosion resistant steel |
| Minimum length | 89.99 mm |
Show UNSPSC/ECL@SS
£ 59.27 excl. VAT
/ Each
£ 71.12 incl. VAT
- Delivery usually within ( 3 ) days