References
SKF:99227
Rubix:129A5015
Manufacturer :504118
EAN:0085311041812


Technical specifications
| Inner diameter | 57.2 mm |
|---|---|
| Flange width | 7.95 mm |
| Material | corrosion resistant steel |
Product details : SKF SPEEDI-SLEEVE 99227SLEEVE
Shaft repair sleeve shaft repair sleeve, Speedi-Sleeve
Technical specifications
Attributes
| Logistic Weight | 64,8 g |
|---|---|
| Inner diameter | 57.2 mm |
| Flange width | 7.95 mm |
| Material | corrosion resistant steel |
| Minimum length | 57.76 mm |
Show UNSPSC/ECL@SS
£ 58.53 excl. VAT
/ Each
£ 70.24 incl. VAT
- Delivery usually within ( 3 ) days