Speedi Sleeve
Inner diameter | 53.98 mm |
---|---|
Flange width | 12.7 mm |
Material | Corrosion resistant Steel |
Logistic Weight | 68 g |
---|---|
Inner diameter | 53.98 mm |
Flange width | 12.7 mm |
Material | Corrosion resistant Steel |
Minimum length | 54.54 mm |
Usually arrives within 14 working days