References
SKF:99640
Rubix:132A4640
Manufacturer :503954
EAN:0085311043243


Technical specifications
| Inner diameter | 169.88 mm |
|---|---|
| Flange width | 31.75 mm |
| Material | corrosion resistant steel |
Product details : SKF SPEEDI-SLEEVE 99640SLEEVE
Shaft repair sleeve shaft repair sleeve, Speedi-sleeve
Technical specifications
Attributes
| Logistic Weight | 469,9 g |
|---|---|
| Inner diameter | 169.88 mm |
| Flange width | 31.75 mm |
| Material | corrosion resistant steel |
| Minimum length | 170.44 mm |
Show UNSPSC/ECL@SS
£ 302.32 excl. VAT
/ Each
£ 362.78 incl. VAT
- Usually arrives within 14 working days