Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,739)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft protective sleeve
SKF SPEEDI-SLEEVE 99189SLEEVE
SKF SPEEDI-SLEEVE 99189SLEEVE
Speedi Sleeve
References
skf:
99189
rubix:
130A9664
manufacturer :
504137
ean:
0085311041669
Technical specifications
Inner diameter
48.01
mm
Flange width
14
mm
Material
Steel
See all Specifications
Product details
Technical specifications
Product details : SKF SPEEDI-SLEEVE 99189SLEEVE
Shaft repair sleeve shaft repair sleeve, Speedi-Sleeve
Technical specifications
Attributes
Logistic Weight
44,9
g
Inner diameter
48.01
mm
Flange width
14
mm
Material
Steel
Minimum length
47.93
mm
Maximum length
48.082
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.83
excl. VAT
/
Each
£
61.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SKF SPEEDI-SLEEVE CR 99059
SKF SPEEDI-SLEEVE 99106SLEEVE
SKF SPEEDI-SLEEVE 99832
SKF 99196 SPEEDI-SLEEVE
SKF SPEEDI SLEEVE 99547SLEEVE
SKF SPEEDI-SLEEVE 99080SLEEVE
SKF SPEEDI-SLEEVE 99215SLEEVE
SKF SPEEDI-SLEEVE 99395SLEEVE
SKF SPEEDI-SLEEVE 99250SLEEVE
SKF SPEEDI-SLEEVE 99276SLEEVE
SKF SPEEDI-SLEEVE 99650SLEEVE
SKF SPEEDI-SLEEVE 99625SLEEVE
MECALINE 864155 REPAIR SLEEVE 95X102,2X21X24 STAINLESS ST.
99231SLEEVE SPEEDI-SLEEVE
DICHTOMATK 67176632 FREUDENBERG SEAL