Speedi Sleeve
Inner diameter | 95.07 mm |
---|---|
Flange width | 8.74 mm |
Material | Corrosion resistant Steel |
Logistic Weight | 164,2 g |
---|---|
Inner diameter | 95.07 mm |
Flange width | 8.74 mm |
Material | Corrosion resistant Steel |
Minimum length | 95.63 mm |
Usually arrives within 14 working days