Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft protective sleeve
SKF SPEEDI-SLEEVE 99212SLEEVE
SKF SPEEDI-SLEEVE 99212SLEEVE
Speedi Sleeve
References
skf:
99212
rubix:
130A9665
manufacturer :
504126
ean:
0085311041768
Technical specifications
Inner diameter
53.98
mm
Flange width
19.84
mm
Material
Steel
See all Specifications
Product details
Technical specifications
Product details : SKF SPEEDI-SLEEVE 99212SLEEVE
Shaft repair sleeve shaft repair sleeve, Speedi-sleeve
Technical specifications
Attributes
Logistic Weight
68
g
Inner diameter
53.98
mm
Flange width
19.84
mm
Material
Steel
Minimum length
53.95
mm
Maximum length
54.102
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
55.59
excl. VAT
/
Each
£
66.71
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SKF SPEEDI-SLEEVE 99171SLEEVE
MECALINE 864157 REPAIR 100X109,5X20,6X25,4 STAINLESS ST.
SKF SPEEDI-SLEEVE 99120SLEEVE
SKF SPEEDI-SLEEVE 99106SLEEVE
SKF SPEEDI-SLEEVE 99272SLEEVE
MECALINE 864124 REPAIR SLEEVE 15X19,1X5X9 STAINLESS ST.
SKF SPEEDI-SLEEVE 99084SLEEVE
SKF SPEEDI-SLEEVE 99058SLEEVE
SKF SPEEDI-SLEEVE 99076SLEEVE
MECALINE 864148 REPAIR 69,85X79,4X10,3X14,3 STAINLESS ST.
SKF SPEEDI-SLEEVE 99193SLEEVE
SKF SPEEDI-SLEEVE 99273SLEEVE
SKF SPEEDI SLEEVE 99550SLEEVE
SKF SPEEDI SLEEVE 99547SLEEVE
SKF SPEEDI-SLEEVE 99337SLEEVE