References
SKF:99547
Rubix:129A5011
Manufacturer :503975
EAN:0085311043083


Technical specifications
| Inner diameter | 139 mm |
|---|---|
| Flange width | 14.3 mm |
| Material | corrosion resistant steel |
Product details : SKF SPEEDI SLEEVE 99547SLEEVE
Shaft repair sleeve shaft repair sleeve, Speedi-sleeve
Technical specifications
Attributes
| Logistic Weight | 289,8 g |
|---|---|
| Inner diameter | 139 mm |
| Flange width | 14.3 mm |
| Material | corrosion resistant steel |
| Minimum length | 139.56 mm |
Show UNSPSC/ECL@SS
£ 75.13 excl. VAT
/ Each
£ 90.16 incl. VAT
- Usually arrives within 14 working days