Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft protective sleeve
SKF SPEEDI-SLEEVE 99058SLEEVE
SKF SPEEDI-SLEEVE 99058SLEEVE
Speedi Sleeve
References
skf:
99058
rubix:
133A9372
manufacturer :
504219
ean:
0085311902618
Technical specifications
Inner diameter
16
mm
Flange width
7.95
mm
Material
Steel
See all Specifications
Product details
Technical specifications
Product details : SKF SPEEDI-SLEEVE 99058SLEEVE
Shaft repair sleeve, speedi-sleeve
Technical specifications
Attributes
Logistic Weight
19
g
Inner diameter
16
mm
Flange width
7.95
mm
Material
Steel
Minimum length
15.9
mm
Maximum length
16.002
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.38
excl. VAT
/
Each
£
53.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SKF SPEEDI-SLEEVE 99128SLEEVE
SKF SPEEDI-SLEEVE 99256SLEEVE
SKF SPEEDI SLEEVE 99745SLEEVE
SKF SPEEDI-SLEEVE 99450SLEEVE
SKF SPEEDI-SLEEVE 99289SLEEVE
SKF SPEEDI-SLEEVE 99267SLEEVE
SKF SPEEDI-SLEEVE 99218SLEEVE
SPEEDI-SLEEVE 99254
SKF SPEEDI-SLEEVE 99490SLEEVE
SKF SPEEDI-SLEEVE 99268SLEEVE
MECALINE 864153 REPAIR SLEEVE 84,89X94X21X25 STAINLESS ST.
MECALINE 864152 REPAIR SLEEVE 80X90X21X24 STAINLESS ST.
SKF SPEEDI-SLEEVE 99293
SKF CR SPEEDI SLEEVES CR 99143
SKF SPEEDI-SLEEVE 99210SLEEVE