References
SKF:99337
Rubix:129A5187
Manufacturer :504050
EAN:0085311042437


Technical specifications
| Inner diameter | 85.75 mm |
|---|---|
| Flange width | 20.65 mm |
| Material | steel |
Product details : SKF SPEEDI-SLEEVE 99337SLEEVE
Shaft repair sleeve, speedi-sleeve
Technical specifications
Attributes
| Logistic Weight | 127,9 g |
|---|---|
| Inner diameter | 85.75 mm |
| Flange width | 20.65 mm |
| Material | steel |
| Minimum length | 85.674 mm |
| Maximum length | 85.852 mm |
Show UNSPSC/ECL@SS
£ 54.80 excl. VAT
/ Each
£ 65.76 incl. VAT
- Delivery usually within ( 3 ) days