Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft protective sleeve
MECALINE 864124 REPAIR SLEEVE 15X19,1X5X9 STAINLESS ST.
MECALINE 864124 REPAIR SLEEVE 15X19,1X5X9 STAINLESS ST.
Repair sleeves
References
mecaline:
864124
rubix:
218A1650
ean:
3660338185823
Technical specifications
Inner diameter
15
mm
Flange width
19.1
mm
Material
Stainless steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 864124 REPAIR SLEEVE 15X19,1X5X9 STAINLESS ST.
These repair sleeves are intended for repairing shafts. .
Contains a metal sleeve and its fixing socket. .
Follow closely the instructions in the box.
Strengths
Very thin stainless steel with excellent surface condition, designed to accept the seal ring
Technical specifications
Attributes
Inner diameter
15
mm
Flange width
19.1
mm
Material
Stainless steel
Minimum length
9
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.00
excl. VAT
/
Each
£
12.00
incl. VAT
Usually arrives within 14 working days
Select variants (39)
Add to cart
Check our products from related categories
MECALINE 864127 REPAIR SLEEVE 22X30,2X8X12 STAINLESS ST.
SKF SPEEDI-SLEEVE 99080SLEEVE
SKF SPEEDI-SLEEVE 99199SLEEVE
SKF SPEEDI-SLEEVE 99640SLEEVE
SKF SPEEDI-SLEEVE 99333SLEEVE
"SPEEDI-SLEEVE 3.5""BORE 99347"
MECALINE 864133 REPAIR SLEEVE 34,93X41,6X13X16 STAINLESS ST.
MECALINE 864156 REPAIR SLEEVE 95X102,4X8,7X12,7 STAINLESS ST.
SKF SPEEDI-SLEEVE 99268SLEEVE
SKF SPEEDI-SLEEVE 99180SLEEVE
SKF SPEEDI-SLEEVE 99266SLEEVE
SKF 99139 SPEEDI-SLEEVE
SKF 99828 SPEEDI-SLEEVE
SKF SPEEDI-SLEEVE 99473SLEEVE
SKF 99220SLEEVE WEAR SLEEVE