References
SKF:99171
Rubix:130A3986
Manufacturer :504152
EAN:0085311041522


Technical specifications
| Inner diameter | 43.64 mm |
|---|---|
| Flange width | 14.3 mm |
| Material | corrosion resistant steel |
Product details : SKF SPEEDI-SLEEVE 99171SLEEVE
Shaft repair sleeve shaft repair sleeve, Speedi-Sleeve
Technical specifications
Attributes
| Logistic Weight | 39,9 g |
|---|---|
| Inner diameter | 43.64 mm |
| Flange width | 14.3 mm |
| Material | corrosion resistant steel |
| Minimum length | 44.2 mm |
Show UNSPSC/ECL@SS
£ 49.02 excl. VAT
/ Each
£ 58.82 incl. VAT
- Delivery usually within ( 3 ) days