Speedi Sleeve
Inner diameter | 22 mm |
---|---|
Flange width | 6.58 mm |
Material | corrosion resistant steel |
Logistic Weight | 22,2 g |
---|---|
Inner diameter | 22 mm |
Flange width | 6.58 mm |
Material | corrosion resistant steel |
Minimum length | 22.56 mm |
Usually arrives within 14 working days