Speedi Sleeve
Inner diameter | 89.99 mm |
---|---|
Flange width | 23.01 mm |
Material | Corrosion resistant Steel |
Logistic Weight | 164,2 g |
---|---|
Inner diameter | 89.99 mm |
Flange width | 23.01 mm |
Material | Corrosion resistant Steel |
Minimum length | 90.55 mm |
In stock: Next day delivery