References
SKF:99400
Rubix:222A9715
Manufacturer :504015
EAN:0085311042741


Technical specifications
| Inner diameter | 101.65 mm |
|---|---|
| Flange width | 16.51 mm |
| Material | corrosion resistant steel |
Product details : SKF 99400SLEEVE SPEEDI SHAFT REPAIR KIT
Shaft repair sleeve shaft repair sleeve, Speedi-Sleeve
Technical specifications
Attributes
| Logistic Weight | 161,9 g |
|---|---|
| Inner diameter | 101.65 mm |
| Flange width | 16.51 mm |
| Material | corrosion resistant steel |
| Minimum length | 102.21 mm |
Show UNSPSC/ECL@SS
£ 65.85 excl. VAT
/ Each
£ 79.02 incl. VAT
- Usually arrives within 14 working days