References
SKF:99181
Rubix:130A4641
Manufacturer :504144
EAN:0085311041607


Technical specifications
| Inner diameter | 46.02 mm |
|---|---|
| Flange width | 14.3 mm |
| Material | corrosion resistant steel |
Product details : SKF SPEEDI-SLEEVE 99181SLEEVE
Shaft repair sleeve, speedi-sleeve
Technical specifications
Attributes
| Logistic Weight | 40,8 g |
|---|---|
| Inner diameter | 46.02 mm |
| Flange width | 14.3 mm |
| Material | corrosion resistant steel |
| Minimum length | 46.58 mm |
Show UNSPSC/ECL@SS
£ 50.78 excl. VAT
/ Each
£ 60.94 incl. VAT
- Delivery usually within ( 3 ) days