References
SKF:99312
Rubix:131A0087
Manufacturer :504065
EAN:0085311042321


Technical specifications
| Inner diameter | 79.32 mm |
|---|---|
| Flange width | 20.65 mm |
| Material | corrosion resistant steel |
Product details : SKF SPEEDI-SLEEVE 99312SLEEVE
Shaft repair sleeve shaft repair sleeve, Speedi-Sleeve
Technical specifications
Attributes
| Logistic Weight | 164,2 g |
|---|---|
| Inner diameter | 79.32 mm |
| Flange width | 20.65 mm |
| Material | corrosion resistant steel |
| Minimum length | 79.88 mm |
Show UNSPSC/ECL@SS
£ 64.04 excl. VAT
/ Each
£ 76.85 incl. VAT
- Delivery usually within ( 3 ) days