References
SKF:99533
Rubix:130A4642
Manufacturer :503978
EAN:0085311043069


Technical specifications
| Inner diameter | 134.9 mm |
|---|---|
| Flange width | 20.5 mm |
| Material | corrosion resistant steel |
Product details : SKF SPEEDI-SLEEVE 99533SLEEVE
Shaft repair sleeve shaft repair sleeve, Speedi-sleeve
Technical specifications
Attributes
| Logistic Weight | 288 g |
|---|---|
| Inner diameter | 134.9 mm |
| Flange width | 20.5 mm |
| Material | corrosion resistant steel |
| Minimum length | 135.46 mm |
Show UNSPSC/ECL@SS
£ 167.70 excl. VAT
/ Each
£ 201.24 incl. VAT
- Delivery usually within ( 3 ) days