References
SKF:99175
Rubix:129A4931
Manufacturer :504149
EAN:0085311041553


Technical specifications
| Inner diameter | 44.45 mm |
|---|---|
| Flange width | 19.05 mm |
| Material | corrosion resistant steel |
Product details : SKF SPEEDI-SLEEVE 99175SLEEVE
Shaft repair sleeve shaft repair sleeve, Speedi-Sleeve
Technical specifications
Attributes
| Logistic Weight | 43 g |
|---|---|
| Inner diameter | 44.45 mm |
| Flange width | 19.05 mm |
| Material | corrosion resistant steel |
| Minimum length | 45.01 mm |
Show UNSPSC/ECL@SS
£ 37.42 excl. VAT
/ Each
£ 44.90 incl. VAT
- Delivery usually within ( 3 ) days