References
SKF:99625
Rubix:129A8845
Manufacturer :503957
EAN:0085311043229


Technical specifications
| Inner diameter | 158.75 mm |
|---|---|
| Flange width | 26.19 mm |
| Material | corrosion resistant steel |
Product details : SKF SPEEDI-SLEEVE 99625SLEEVE
Shaft repair sleeve shaft repair sleeve, Speedi-Sleeve
Technical specifications
Attributes
| Logistic Weight | 40 g |
|---|---|
| Inner diameter | 158.75 mm |
| Flange width | 26.19 mm |
| Material | corrosion resistant steel |
| Minimum length | 159.31 mm |
Show UNSPSC/ECL@SS
£ 176.71 excl. VAT
/ Each
£ 212.05 incl. VAT
- Delivery usually within ( 3 ) days