References
SKF:99450
Rubix:130A9670
Manufacturer :504001


Technical specifications
| Inner diameter | 114.3 mm |
|---|---|
| Flange width | 20.65 mm |
| Material | steel |
Product details : SKF SPEEDI-SLEEVE 99450SLEEVE
Shaft repair sleeve shaft repair sleeve, Speedi-Sleeve
Technical specifications
Attributes
| Logistic Weight | 200,9 g |
|---|---|
| Inner diameter | 114.3 mm |
| Flange width | 20.65 mm |
| Material | steel |
| Minimum length | 114.198 mm |
| Maximum length | 114.402 mm |
Show UNSPSC/ECL@SS
£ 84.12 excl. VAT
/ Each
£ 100.94 incl. VAT
- Delivery usually within ( 3 ) days