References
SKF:99813
Rubix:207A2076
Manufacturer :503928
EAN:0085311185653


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Flange width | 7.95 mm |
| Material | corrosion resistant steel |
Product details : SKF 99813SLEEVE SPEEDI SLEEVE GOLD 25MM
Shaft repair sleeve, Speedi-Sleeve Gold
Technical specifications
Attributes
| Logistic Weight | 22,6 g |
|---|---|
| Inner diameter | 25 mm |
| Flange width | 7.95 mm |
| Material | corrosion resistant steel |
| Minimum length | 25.56 mm |
Show UNSPSC/ECL@SS
£ 34.20 excl. VAT
/ Each
£ 41.04 incl. VAT
- Delivery usually within ( 3 ) days