References
SKF:99841
Rubix:130A9284
Manufacturer :503898
EAN:0085311185936

Product details : SKF SPEEDIE SLEEVE 99841
Shaft repair sleeve, Speedi-Sleeve Gold
Technical specifications
Attributes
| Logistic Weight | 81,6 g |
|---|---|
| Inner diameter | 65 mm |
| Flange width | 19.99 mm |
| Material | steel |
| Minimum length | 64.922 mm |
| Maximum length | 65.1 mm |
Show UNSPSC/ECL@SS
£ 113.63 excl. VAT
/ Each
£ 136.36 incl. VAT
- Delivery usually within ( 3 ) days
