References
SKF:99387
Rubix:129A5005
Manufacturer :504020
EAN:0085311042703


Technical specifications
| Inner diameter | 98.45 mm |
|---|---|
| Flange width | 20.65 mm |
| Material | corrosion resistant steel |
Product details : SKF SPEEDI-SLEEVE 99387SLEEVE
Shaft repair sleeve shaft repair sleeve, Speedi-Sleeve
Technical specifications
Attributes
| Logistic Weight | 196,8 g |
|---|---|
| Inner diameter | 98.45 mm |
| Flange width | 20.65 mm |
| Material | corrosion resistant steel |
| Minimum length | 99.01 mm |
Show UNSPSC/ECL@SS
£ 68.51 excl. VAT
/ Each
£ 82.21 incl. VAT
- Usually arrives within 14 working days