References
SKF:99350
Rubix:129A5185
Manufacturer :504041
EAN:0085311042505


Technical specifications
| Inner diameter | 88.98 mm |
|---|---|
| Flange width | 20.65 mm |
| Material | corrosion resistant steel |
Product details : SKF SPEEDI-SLEEVE 99350SLEEVE
Shaft repair sleeve shaft repair sleeve, Speedi-sleeve
Technical specifications
Attributes
| Logistic Weight | 146 g |
|---|---|
| Inner diameter | 88.98 mm |
| Flange width | 20.65 mm |
| Material | corrosion resistant steel |
| Minimum length | 89.54 mm |
Show UNSPSC/ECL@SS
£ 60.43 excl. VAT
/ Each
£ 72.52 incl. VAT
- Delivery usually within ( 3 ) days