MECALINE 864129 REPAIR SLEEVE 25X33X8X11 STAINLESS ST.


Repair sleeves

References
mecaline:864129
rubix:218A1655
ean:3660338185878
brand logo
brand logo
Technical specifications
Inner diameter25 mm
Flange width33 mm
MaterialStainless steel
See all Specifications

Product details : MECALINE 864129 REPAIR SLEEVE 25X33X8X11 STAINLESS ST.


These repair sleeves are intended for repairing shafts. .
Contains a metal sleeve and its fixing socket. .
Follow closely the instructions in the box.

Strengths

Very thin stainless steel with excellent surface condition, designed to accept the seal ring

Technical specifications


Attributes
Inner diameter25 mm
Flange width33 mm
MaterialStainless steel
Minimum length11 mm
Show UNSPSC/ECL@SS
£ 10.50 excl. VAT
/ Each
£ 12.60 incl. VAT
  • Usually arrives within 14 working days