References
SKF:99362
Rubix:255A2435
Manufacturer :504033
EAN:0085311042581


Technical specifications
| Inner diameter | 92.1 mm |
|---|---|
| Flange width | 20.65 mm |
| Material | steel |
Product details : SKF 99362SLEEVE SPEEDI-SLEEVE
Shaft repair sleeve shaft repair sleeve, Speedi-sleeve
Shaft repair sleeveShaft repair sleeve, Speedi-Sleeve
Technical specifications
Attributes
| Logistic Weight | 156,4 g |
|---|---|
| Inner diameter | 92.1 mm |
| Flange width | 20.65 mm |
| Material | steel |
| Minimum length | 92.024 mm |
| Maximum length | 92.202 mm |
Show UNSPSC/ECL@SS
£ 36.03 excl. VAT
/ Each
£ 43.24 incl. VAT
- Delivery usually within ( 3 ) days