References
SKF:99452
Rubix:459A8806
Manufacturer :504000
EAN:0085311042871


Technical specifications
| Inner diameter | 114.99 mm |
|---|---|
| Flange width | 20.65 mm |
| Material | corrosion resistant steel |
Product details : SKF 99452 SPEEDI SLEEVE
Shaft repair sleeve, speedi-sleeve
Technical specifications
Attributes
| Logistic Weight | 200 g |
|---|---|
| Inner diameter | 114.99 mm |
| Flange width | 20.65 mm |
| Material | corrosion resistant steel |
| Minimum length | 115.55 mm |
Show UNSPSC/ECL@SS
£ 43.82 excl. VAT
/ Each
£ 52.58 incl. VAT
- Usually arrives within 14 working days