References
SKF:99498
Rubix:129A5191
Manufacturer :503985
EAN:0085311043014


Technical specifications
| Inner diameter | 127.05 mm |
|---|---|
| Flange width | 17.48 mm |
| Material | corrosion resistant steel |
Product details : SKF SPEEDI-SLEEVE 99498SLEEVE
Shaft repair sleeve shaft repair sleeve, Speedi-Sleeve
Technical specifications
Attributes
| Logistic Weight | 236,7 g |
|---|---|
| Inner diameter | 127.05 mm |
| Flange width | 17.48 mm |
| Material | corrosion resistant steel |
| Minimum length | 127.61 mm |
Show UNSPSC/ECL@SS
£ 103.89 excl. VAT
/ Each
£ 124.67 incl. VAT
- Usually arrives within 14 working days