MECALINE 864160 REPAIR SLEEVE 120X129,8X20X25 STAINLESS ST.


Repair sleeves

References
mecaline:864160
rubix:218A1686
ean:3660338186189
brand logo
brand logo
Technical specifications
Inner diameter120 mm
Flange width129.8 mm
MaterialStainless steel
See all Specifications

Product details : MECALINE 864160 REPAIR SLEEVE 120X129,8X20X25 STAINLESS ST.


These repair sleeves are intended for repairing shafts. .
Contains a metal sleeve and its fixing socket. .
Follow closely the instructions in the box.

Strengths

Very thin stainless steel with excellent surface condition, designed to accept the seal ring

Technical specifications


Attributes
Inner diameter120 mm
Flange width129.8 mm
MaterialStainless steel
Minimum length25 mm
Show UNSPSC/ECL@SS
£ 35.19 excl. VAT
/ Each
£ 42.23 incl. VAT
  • Usually arrives within 14 working days