References
SKF:99395
Rubix:129A4934
Manufacturer :504017
EAN:0085311042727


Technical specifications
| Inner diameter | 101.65 mm |
|---|---|
| Flange width | 15.24 mm |
| Material | steel |
Product details : SKF SPEEDI-SLEEVE 99395SLEEVE
Shaft repair sleeve shaft repair sleeve, Speedi-Sleeve
Technical specifications
Attributes
| Logistic Weight | 224,9 g |
|---|---|
| Inner diameter | 101.65 mm |
| Flange width | 15.24 mm |
| Material | steel |
| Minimum length | 101.549 mm |
| Maximum length | 101.752 mm |
Show UNSPSC/ECL@SS
£ 68.87 excl. VAT
/ Each
£ 82.64 incl. VAT
- Delivery usually within ( 3 ) days