MECALINE 864145 REPAIR SLEEVE 62X71,8X12,7X15,9 STAINLESS ST.


Repair sleeves

References
mecaline:864145
rubix:218A1671
ean:3660338186035
brand logo
brand logo
Technical specifications
Inner diameter62 mm
Flange width71.8 mm
MaterialStainless steel
See all Specifications

Product details : MECALINE 864145 REPAIR SLEEVE 62X71,8X12,7X15,9 STAINLESS ST.


These repair sleeves are intended for repairing shafts. .
Contains a metal sleeve and its fixing socket. .
Follow closely the instructions in the box.

Strengths

Very thin stainless steel with excellent surface condition, designed to accept the seal ring

Technical specifications


Attributes
Inner diameter62 mm
Flange width71.8 mm
MaterialStainless steel
Minimum length15.9 mm
Show UNSPSC/ECL@SS
£ 17.36 excl. VAT
/ Each
£ 20.83 incl. VAT
  • Usually arrives within 14 working days