References
SKF:99180
Rubix:129A8842
Manufacturer :504145
EAN:0085311041591


Technical specifications
| Inner diameter | 44.45 mm |
|---|---|
| Flange width | 13.49 mm |
| Material | corrosion resistant steel |
Product details : SKF SPEEDI-SLEEVE 99180SLEEVE
Shaft repair sleeve shaft repair sleeve, Speedi-sleeve
Technical specifications
Attributes
| Logistic Weight | 40,8 g |
|---|---|
| Inner diameter | 44.45 mm |
| Flange width | 13.49 mm |
| Material | corrosion resistant steel |
| Minimum length | 45.01 mm |
Show UNSPSC/ECL@SS
£ 38.34 excl. VAT
/ Each
£ 46.01 incl. VAT
- Delivery usually within ( 3 ) days