Insert bearing with set screw NTN UCX10-115D1, Outer diameter: 100 mm | Inner diameter: 49.212 mm | Width: 55.6 mm
Spherical outer diameter, set-screw fastening, seal with sealing ring
See technical informationReferences
NTN:UCX10-115D1
Rubix:206A1439
EAN:4547359230574




Technical specifications
| Inner diameter | 49.212 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 55.6 mm |
Product details : NTN UCX10-115D1 INSERT BEARING
Insert bearings for self-aligning housings are offered with different support options for easier assembly.
Technical specifications
Attributes
| Inner diameter | 49.212 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 55.6 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | ucx |
| Material | through hardened steel |
| Cage | steel |
| Limit speed | 2750 rpm |
| Lubrication Type | outer ring relubricatable |
| Total bearing width | 55.6 mm |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 43500 N |
| Weight | 1.38 kg |
Show UNSPSC/ECL@SS
£ 31.09 excl. VAT
/ Each
£ 37.31 incl. VAT
- Delivery usually within ( 3 ) days