Spherical plain bearings INA GE22-PW, Outer diameter: 42 mm | Width: 28 mm | Inner diameter: 22 mm
Spherical plain bearing
See technical informationReferences
INA:GE22-PW
Rubix:229A4359
Manufacturer :0066500310000
EAN:4012802531664

Product details : INA GE22-PW SPHERICAL PLAIN BEARING 66500310000
Radial spherical plain bearing, maintenance-free, sliding layer: PTFE film, brass outer ring, DIN ISO 12240-1, dimension series K, open design
Technical specifications
Attributes
| Logistic Weight | 180 g |
|---|---|
| Inner diameter | 22 mm |
| Outer diameter | 42 mm |
| Width | 28 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 68600 N |
Show UNSPSC/ECL@SS
£ 46.21 excl. VAT
/ Each
£ 55.45 incl. VAT
- Delivery usually within ( 7 ) days
