Spherical plain bearings INA GE50-LO, Outer diameter: 75 mm | Width: 50 mm | Inner diameter: 50 mm
Spherical plain bearing
See technical informationReferences
INA:GE50-LO
Rubix:105A9521
Manufacturer :0066474990000
EAN:4012802529531

Product details : INA SPHER PLAIN BEARING GE50-LO
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series W, cylindrical extensions on inner ring, open design
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Particularly suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 50x75x75 mm |
|---|---|
| Package weight | 582 g |
| Inner diameter | 50 mm |
| Outer diameter | 75 mm |
| Width | 50 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 203000 N |
Show UNSPSC/ECL@SS
£ 71.17 excl. VAT
/ Each
£ 85.40 incl. VAT
- In stock: Next day delivery
