Spherical plain bearings INA GE80-DO-2RS, Outer diameter: 120 mm | Width: 55 mm | Inner diameter: 80 mm

Spherical plain bearing

See technical information

References

INA:GE80-DO-2RS
Rubix:105A9526
Manufacturer :0066482740000
EAN:4012802530810
brand logo

Technical specifications

Inner diameter80 mm
Outer diameter120 mm
Width55 mm
See all Specifications

Product details : INA GE80-DO-2RS SPHERICAL PLAIN BEARING


Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series E, sealedHigh-performance: For highest load rating and lifetime demands

Strengths

Preferably supports radial loads. Also admits axial loads in both directions.

Applications

Especially suitable for alternating loads with shocks and knocks.

Technical specifications


Attributes
Packaged dimensions (D x W x H)55x120x120 mm
Package weight2212 g
Inner diameter80 mm
Outer diameter120 mm
Width55 mm
Materialsteel
Sealingtwo rubber seals
Bearing Clearancecn
Basic dynamic load, radial - Cr504000 N
£ 148.84 excl. VAT
/ Each
£ 178.61 incl. VAT
  • In stock: Next day delivery

Check our products from related categories