Spherical plain bearings SKF GE 20 ES-2RS, Outer diameter: 35 mm | Width: 16 mm | Inner diameter: 20 mm
Radial Spherical Plain Bearing
See technical informationReferences
SKF:GE 20 ES-2RS
Rubix:1274463
Manufacturer :6734
EAN:7316576609275

Product details : SKF SPHERICAL PLAIN BEARING GE20ES-2RS
Radial spherical plain bearings are designed to accommodate radial and combined radial and axial loads, and also misalignment. This specific design includes a steel/steel sliding contact surface combination and a double-lip contact seal on both sides. The bearings require maintenance and can be relubricated via lubrication holes and an annular groove in both rings.
Strengths
- Designed for radial and combined radial and axial loads
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x35x35 mm |
|---|---|
| Logistic Weight | 58 g |
| Inner diameter | 20 mm |
| Outer diameter | 35 mm |
| Width | 16 mm |
| Material | bearing steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 30000 N |
Show UNSPSC/ECL@SS
£ 235.40 excl. VAT
/ 10 pieces
£ 282.48 incl. VAT
- Delivery usually within ( 3 ) days
