Spherical plain bearings SKF GEH 80 TXE-2LS, Outer diameter: 130 mm | Width: 75 mm | Inner diameter: 80 mm
Radial Spherical Plain Bearing GEH Series
See technical informationReferences
SKF:GEH 80 TXE-2LS
Rubix:80291995
EAN:7316576992001

Product details : SKF SPERICAL PLAIN BEARING GEH80TXE-2LS
Strengths
- Designed for radial and combined radial and axial loads
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Outer diameter | 130 mm |
| Width | 75 mm |
| Material | bearing steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 480.57 excl. VAT
/ Each
£ 576.68 incl. VAT
- Usually arrives within 14 working days
