Spherical plain bearings INA GE220-UK-2RS-B, Outer diameter: 320 mm | Width: 135 mm | Inner diameter: 220 mm
Spherical plain bearing
See technical informationReferences
INA:GE220-UK-2RS-B
Rubix:229A1109
Manufacturer :0066509450000
EAN:4012802532319

Product details : FAG GE220-UK-2RS-B SPHERICAL PLAIN BEARING 66509450000
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series E, sealed
Strengths
Preferably supports radial loads.
Applications
Used for maintenance-free operation with special requirements for life expectancy.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 135x320x320 mm |
|---|---|
| Package weight | 34911 g |
| Inner diameter | 220 mm |
| Outer diameter | 320 mm |
| Width | 135 mm |
| Material | steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 6600000 N |
Show UNSPSC/ECL@SS
£ 3,833.82 excl. VAT
/ Each
£ 4,600.58 incl. VAT
- Delivery usually within ( 7 ) days
