Spherical plain bearings INA GE220-DO-2RS-A, Outer diameter: 320 mm | Width: 135 mm | Inner diameter: 220 mm
Spherical plain bearing
See technical informationReferences
INA:GE220-DO-2RS-A
Rubix:229A1108
Manufacturer :0066539600000
EAN:4012802534283

Product details : FAG GE220-DO-2RS-A SPHER PLAIN BEARING 66539600000
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series E, sealedHigh-performance: For highest load rating and lifetime demands
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Especially suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 135x320x320 mm |
|---|---|
| Package weight | 32000 g |
| Inner diameter | 220 mm |
| Outer diameter | 320 mm |
| Width | 135 mm |
| Material | steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 2930000 N |
Show UNSPSC/ECL@SS
£ 2,850.98 excl. VAT
/ Each
£ 3,421.18 incl. VAT
- Usually arrives within 14 working days
