Spherical plain bearings INA GE12-AX, Outer diameter: 35 mm | Width: 13 mm | Inner diameter: 12 mm
Spherical plain bearing
See technical informationReferences
INA:GE12-AX
Rubix:229A4355
Manufacturer :0066541340000
EAN:4012802534498

Product details : INA GE12-AX SPHERICAL PLAIN BEARING 0066541340000
Axial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x35x35 mm |
|---|---|
| Logistic Weight | 70 g |
| Inner diameter | 12 mm |
| Outer diameter | 35 mm |
| Width | 13 mm |
| Material | steel |
| Bearing Clearance | cn |
| Basic static load, axial - C0a | 162000 N |
| Basic dynamic load, axial - Ca | 32400 N |
Show UNSPSC/ECL@SS
£ 61.39 excl. VAT
/ Each
£ 73.67 incl. VAT
- Delivery usually within ( 7 ) days
