Spherical plain bearings INA GE20-UK, Outer diameter: 35 mm | Width: 16 mm | Inner diameter: 20 mm
Spherical plain bearing
See technical informationReferences
INA:GE20-UK
Rubix:106A2599
Manufacturer :0066500070000
EAN:4012802531596

Product details : INA SPHER PLAIN BEARING GE20-UK
Radial spherical plain bearing, maintenance-free, sliding layer: PTFE composite, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series E, open design
Strengths
Preferably supports radial loads.
Applications
Used for maintenance-free operation with special requirements for life expectancy.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 16x35x35 mm |
|---|---|
| Package weight | 66 g |
| Inner diameter | 20 mm |
| Outer diameter | 35 mm |
| Width | 16 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 31300 N |
Show UNSPSC/ECL@SS
£ 16.59 excl. VAT
/ Each
£ 19.91 incl. VAT
- In stock: Next day delivery
