Spherical plain bearings INA GE110-UK-2RS-B, Outer diameter: 160 mm | Width: 70 mm | Inner diameter: 110 mm
Spherical plain bearing
See technical informationReferences
INA:GE110-UK-2RS-B
Rubix:229A1091
Manufacturer :0066506350000
EAN:4012802532142

Product details : FAG GE110-UK-2RS-B SPHER PLAIN BEARING 66506350000
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series E, sealed
Strengths
Preferably supports radial loads.
Applications
Used for maintenance-free operation with special requirements for life expectancy.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 70x160x160 mm |
|---|---|
| Package weight | 4344 g |
| Inner diameter | 110 mm |
| Outer diameter | 160 mm |
| Width | 70 mm |
| Material | steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 1850000 N |
Show UNSPSC/ECL@SS
£ 447.06 excl. VAT
/ Each
£ 536.47 incl. VAT
- Delivery usually within ( 7 ) days
