Spherical plain bearings INA GE12-FO, Outer diameter: 26 mm | Width: 15 mm | Inner diameter: 12 mm
Spherical plain bearing
See technical informationReferences
INA:GE12-FO
Rubix:105A9717
Manufacturer :0066524840000
EAN:4012802532944

Product details : INA GE12-FO SPHERICAL PLAIN BEARING
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel; DIN ISO 12240-1, dimension series G, open design
Technical specifications
Attributes
| Logistic Weight | 37 g |
|---|---|
| Inner diameter | 12 mm |
| Outer diameter | 26 mm |
| Width | 15 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 22600 N |
Show UNSPSC/ECL@SS
£ 57.11 excl. VAT
/ Each
£ 68.53 incl. VAT
- Delivery usually within ( 7 ) days
